Menu Search
HAMMOND MANUFACTURING #PJHMI138CX

Inspection Window Kit, 13.84 in. H x 8.84 in. W Window

SKU # 62398015513 Manufacturer Series: PJHMICX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Inspection Window Kit
Enclosure Rating NEMA: 1, 3, 3R, 4, 4X, 12, 13
Frame Dimensions: 14.70 in. H x 9.70 in. W x 0.60 in. D
Window Dimensions: 13.84 in. H x 8.84 in. W
Material: Polycarbonate
Finish: Clear

Additional Info: Includes: Hardware