Menu Search
HAMMOND MANUFACTURING #PJHMI95CX

Inspection Window Kit, 9.14 in. H x 6.39 in. W Window

SKU # 62398015512 Manufacturer Series: PJHMICX
RoHS Compliant
Kit Type: Inspection Window Kit
Enclosure Rating NEMA: 1, 3, 3R, 4, 4X, 12, 13
Frame Dimensions: 10.00 in. H x 7.25 in. W x 0.60 in. D
Window Dimensions: 9.14 in. H x 6.39 in. W
Material: Polycarbonate
Finish: Clear

Additional Info: Includes: Hardware