Menu Search
NVENT HOFFMAN #APWK2315NF

Enclosure Window Kit Steel Frame, Polycarbonate Window

SKU # 78351023970
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Window Kit
Enclosure Rating NEMA: 4,12
Frame Dimensions: 25.50" x 17.50"
Window Dimensions: 23.00" x 15.00"
Required Cutout Dimensions: 24.69" x 16.69"
Material: Steel Frame, Polycarbonate Window
Finish: ANSI 61 Gray

Additional Info: Mounting Hardware (included)