Menu Search
LEGRAND - ON-Q #ENP3050

Structured Wiring Enclosure, 17.10 in. W x 31.75 in. H

SKU # 80442843159
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Structured Wiring Enclosure
Trim Kit - Included: Not Included
Trim Kit - Model: ENP2001, ENP3001, ENP4201
Mounting: Surface or Flush
Material: ABS Plastic
Height: 31.75 in.
Width: 17.1 in.
Depth: 5.77 in.