Menu Search
HAMMOND MANUFACTURING #1416T

Vented Enclosure without Fan Steel Gray

SKU # 62398035870 Manufacturer Series: 1416
Type: Vented Enclosure without Fan
NEMA: 1
Material: Steel
Finish: Gray
Cover: Ventilating/Slotted
Cover Latching: Screw On
Height: 10 in.
Width: 20 in.
Depth: 10 in.
Mounting: Internal Holes

Enclosures with Environmental Control: Type - Vented Enclosure without Fan; NEMA - 1; Material - Steel; Finish - Gray; Cover - Ventilating/Slotted; Cover Latching - Screw On; Height - in - 10.00; Width - In - 20.00; Depth - in - 10.00; Mounting - Internal Holes; Additional Information - Cover is Formed with 0.235"x1.5" Ventilating Slots; Manufacturer Series - 1416

Additional Info: Cover is Formed with 0.235"x1.5" Ventilating Slots