Menu Search
NVENT HOFFMAN #T1F80LP

Vented Enclosure, NEMA 1, 14 ga Steel, 27.41 in. H

SKU # 78351017368 Manufacturer Series: A1DR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vented Enclosure
NEMA: NEMA 1
Material: 14 Gauge
Finish: ANSI-61 Gray Polyester Powder Painted
Cover: Solid with Hinge
Cover Latching: Latch, 1/4 Turn Slot
Environmental Equipment: (1) Fan
Capacity: 80 CFM
Height: 27.41 in.
Width: 24.33 in.
Depth: 12-3/4 in.
Mounting: Hole/Bracket
Optional Panel: A24P24

These enclosures have a thermostatically controlled forced air ventilation system for the removal of heat. Ideal for control systems in HVAC or industrial environments that have a combination of heat sensitive electronics with high heat producing componen