The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #WF40LP

WeatherFlo Vented Enclosure with Fan Steel White

SKU # 78351015654
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vented Enclosure with Fan
NEMA: 3R
Material: Steel
Finish: White
Cover: Solid w/ Hinge
Cover Latching: Latch, 1/4 Turn Slot, Padlock Hasp
Environmental Equipment: (2) Fan
Capacity: 200 CFM
Voltage/​Amps: 115 Vac, 50/60 Hz, 0.90/0.72A
Height: 47 in. (1194mm)
Width: 24 in. (610mm)
Depth: 14 in. (356mm)
Mounting: Internal Holes
Optional Panel: A42P24

Enclosures with Environmental Control: Type - Vented Enclosure with Fan; NEMA - 3R; Material - Steel; Finish - White; Cover - Solid w/ Hinge; Cover Latching - Latch, 1/4 Turn Slot, Padlock Hasp; Environmental Equipment - (2) Fan; Capacity - 200 CFM; Voltage/Amps - 115 Vac, 50/60 Hz, 0.90/0.72A; Height - in - 47.00; Width - In - 24.00; Depth - in - 14.00; Height - mm - 1194; Width - mm - 610; Depth - mm - 356; Mounting - Internal Holes; Optional Panel - A42P24; Additional Information - Application: 40 Hp, Drive Enclosure; Manufacturer Series - WeatherFlo

Additional Info: Application: 40 Hp, Drive Enclosure