Menu Search
EATON #DXA-EXT-ENCOD

Encoder Module Encoder

SKU # 78668585915 Manufacturer Series: DA1
Type: Encoder Module
Power Supply: 5-30V DC at 200mA (max)
Connector: Pluggable Terminal Block Connector

PLC Encoders: Type - Encoder Module; Power Supply - 5-30V DC at 200mA (max); Connector - Pluggable Terminal Block Connector; Additional Information - Dimensions: 2.75 x 1.89 x 0.91 in.; Manufacturer Series - DA1

Additional Info: Dimensions: 2.75 x 1.89 x 0.91 in.