You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CANSTRUT #ABW524CEP

End Closure Plate Cable Tray

SKU # 62649027524
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: End Closure Plate
Tray Type: Cable Tray
Installation: 4-Hole
Tray Siderail Height - nominal: 5-in H
Width: 24 in.
Material: Aluminum
Siderail Style: U-Beam or H-Beam

Additional Info: Packaged with Zinc Plated Hardware