Menu Search
EATON B-LINE SERIES #9A-1086-24

End Closure Plate Cable Tray

SKU # 78101125768 Manufacturer Series: Series 2, 3, 4 & 5 Aluminum
Type: End Closure Plate
Tray Type: Cable Tray
Installation: 4-Hole
Tray Siderail Height - nominal: 6-in H
Width: 24 in.
Material: Aluminum
Siderail Style: U-Beam or H-Beam

B-L 9A-1086-24 BLIND END

Additional Info: Packaged with Zinc Plated Hardware