Menu Search
ABB #CIEFSA-1-1/2

Iberville® Service Entrance Head, Cast Aluminum, 1-1/2 in., Clamp-On

SKU # 62253881275
Type: Service Entrance Head
Application: EMT
Installation: Clamp-On
Material: Cast Aluminum
Size: 1-1/2 in.