Menu Search
MICROELECTRIC #MM104

Service Entrance, Aluminum, 1-1/4"

SKU # 62487100697
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Service Entrance
Application: Mast 2-1/2 inOD/Conduit
Installation: Slipfitter, Set-Screw
Material: Aluminum
Size: 1-1/4 in.