Menu Search
Expansion Joint Jumpers Jumper, Grounding, 2G Cable Code, 24 in. L
ERICO #FJ2G24

Jumper, Grounding, 2G Cable Code, 24 in. L

SKU # 78285632294 Manufacturer Series: FJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Grounding Jumper
Length: 24 in.

Expansion Joint Jumpers: Connector Type - Grounding Jumper; Length - in - 24; Additional Information - Cable Code: 2G, Conductor Size: 2/0 Stranded, Color: Black, Material: Copper Polyethylene Rubber; Manufacturer Series - FJ

Additional Info: Cable Code: 2G, Conductor Size: 2/0 Stranded, Color: Black, Material: Copper Polyethylene Rubber