Menu Search
EATON CROUSE-HINDS SERIES #ESR2672

Explosionproof Bell Signal, 88 dB at 10 ft, 115V AC

SKU # 78227474480 Manufacturer Series: ESR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosionproof Bell Signal
Operating Voltage: 115V AC
Operating Current: 189mA
Decibels: 88 dB at 10 ft
Material: Feraloy Iron Alloy
Size - Gong: 6.00 in. Diameter
Mounting: Surface and Conduit
Hubs: (1) 3/4 in.
Size - Overall: 6.00 in. W x 5.25 in. D x 6.75 in. H

Signal; Bell; Explosionproof; 88 dB at 10 ft; 115V AC; Feraloy Iron Alloy; 6.00 in. Diameter Gong; 6.00 in. Width x 5.25 in. Depth x 6.75 in. Height Overall