Menu Search
ABB INSTALLATION PRODUCTS #RE63-TB

Thomas and Betts Bushing, Reducing; Explosion-Proof; Steel; NPT; 2 x 1 in.

SKU # 78621006969
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size Large: 2 in.
Trade Size Small: 1 in.
Reducer Type: Reducing Bushing, Explosion-Proof
Installation: Threaded/Flush
Material: Steel, Zinc-plated