Menu Search
APPLETON #RB75-50A

Bushing, Explosion-Proof Reducing; Threaded NPT; Aluminum; Natural; 0.75 in. to 0.5 in.

SKU # 78138165440 Manufacturer Series: RB Series
Reducer Type: Explosion-Proof Reducing Bushing
Installation: Threaded/Flush
Material: Aluminum
Finish: Natural
Trade Size Large: 0.75 in.
Trade Size Small: 0.5 in.

Designed to reduce conduit entry to a smaller size. Smooth rounded integral bushing protects conductor insulation. Full machine tapered threads (NPT).

Additional Info: UL listed. CSA certified.