Menu Search
EATON CROUSE-HINDS SERIES #RE83

Reducer, Conduit Hub; Explosion-proof; 3 to 1 in.

SKU # 78227459140 Manufacturer Series: RE
View more versions of this product
Trade Size Large: 3 in.
Trade Size Small: 1 in.
Material: Feraloy Iron Alloy
Finish: Electro-Galvanized and Aluminum Acrylic Paint
Reducer Type: Explosion-Proof Reducer
Installation: Threaded/Flush