Menu Search
EATON CROUSE-HINDS SERIES #RE32-SA

Reducer, Conduit Hub; Explosion-proof; Aluminum; 1 to 3/4 in.

SKU # 78227410141 Manufacturer Series: RE
View more versions of this product
Trade Size Large: 1 in.
Trade Size Small: 3/4 in.
Reducer Type: Explosion-Proof Reducer
Installation: Threaded/Flush
Material: Aluminum, Copper-free
Finish: Natural