Menu Search
EATON CROUSE-HINDS SERIES #RE51-SA

Reducer, Conduit Hub; Explosion-proof; Aluminum; 1-1/2 to 1/2 in.

SKU # 78227410145 Manufacturer Series: RE
View more versions of this product
Trade Size Small: 1/2 in.
Trade Size Large: 1-1/2 in.
Reducer Type: Explosion-Proof Reducer
Installation: Threaded/Flush
Material: Aluminum, Copper-free
Finish: Natural