Menu Search
EATON CROUSE-HINDS SERIES #RE65-SA

Reducer, Conduit Hub; Explosion-proof; Aluminum; 2 to 1-1/2 in.

SKU # 78227410248 Manufacturer Series: RE
View more versions of this product
Trade Size Large: 2 in.
Trade Size Small: 1-1/2 in.
Reducer Type: Explosion-Proof Reducer
Installation: Threaded/Flush
Material: Aluminum, Copper-free
Finish: Natural