Menu Search
EATON CROUSE-HINDS SERIES #RE85-SA

Reducer, Conduit Hub; Explosion-proof; Aluminum; 3 to 1-1/2 in.

SKU # 78227474703 Manufacturer Series: RE
View more versions of this product
Trade Size Large: 3 in.
Trade Size Small: 1-1/2 in.
Reducer Type: Explosion-Proof Reducer
Installation: Threaded/Flush
Material: Aluminum, Copper-free
Finish: Natural