Menu Search
EATON CROUSE-HINDS SERIES #RE87-SA

Reducer, Conduit Hub; Explosion-proof; Aluminum; 3 to 2-1/2 in.

SKU # 78227474705 Manufacturer Series: RE
View more versions of this product
Trade Size Small: 2-1/2 in.
Trade Size Large: 3 in.
Reducer Type: Explosion-Proof Reducer
Installation: Threaded/Flush
Material: Aluminum, Copper-free
Finish: Natural