Menu Search
EATON CROUSE-HINDS SERIES #RE51

Reducer, Conduit Hub; Explosion-proof; 1-1/2 to 1/2 in.

SKU # 78227459010 Manufacturer Series: RE
View more versions of this product
Trade Size Large: 1-1/2 in.
Trade Size Small: 1/2 in.
Material: Steel
Finish: Electrogalvanized with Chromate Treatment
Reducer Type: Explosion-Proof Reducer
Installation: Threaded/Flush