(0)

EATON CROUSE-HINDS SERIES #RE52

Explosion-Proof Reducing Bushing, Feraloy Iron Alloy 1.50 x 0.75 in.

SKU: 78227459020
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Reducer Type: Explosion-Proof Reducing Bushing
Installation: Threaded/Flush
Material: Feraloy Iron Alloy
Trade Size Large - in: 1.5
Trade Size Small - in: 0.75
Description
Explosion-Proof Certified Bushings: Reducer Type - Explosion-Proof Reducing Bushing; Installation - Threaded/Flush; Material - Feraloy Iron Alloy; Trade Size Large - in - 1.50; Trade Size Small - in - 0.75