Menu Search

EATON CROUSE-HINDS SERIES #RE53

Explosion-Proof Reducing Bushing, Feraloy Iron Alloy 1.50 x 1.00 in.

SKU: 78227459030
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Reducer Type: Explosion-Proof Reducing Bushing
Installation: Threaded/Flush
Material: Feraloy Iron Alloy
Trade Size Large: 1.5 in.
Trade Size Small: 1 in.
Description
Explosion-Proof Certified Bushings: Reducer Type - Explosion-Proof Reducing Bushing; Installation - Threaded/Flush; Material - Feraloy Iron Alloy; Trade Size Large - in - 1.50; Trade Size Small - in - 1.00