Menu Search
EATON CROUSE-HINDS SERIES #RE98

Reducer, Conduit Hub; Explosion-proof; 3-1/2 to 3 in.

SKU # 78227459210 Manufacturer Series: RE
View more versions of this product
Trade Size Small: 3 in.
Trade Size Large: 3-1/2 in.
Material: Feraloy Iron Alloy
Finish: Electro-Galvanized and Aluminum Acrylic Paint
Reducer Type: Explosion-Proof Reducer
Installation: Threaded/Flush