Menu Search
EATON CROUSE-HINDS SERIES #RE21

Reducer, Conduit Hub; Explosion-proof; 3/4 to 1/2 in.

SKU # 78227458950 Manufacturer Series: RE
View more versions of this product
Trade Size Large: 3/4 in.
Trade Size Small: 1/2 in.
Material: Steel
Finish: Electrogalvanized with Chromate Treatment
Reducer Type: Explosion-Proof Reducer
Installation: Threaded/Flush