Menu Search
EATON CROUSE-HINDS SERIES #RE42

Reducer, Conduit Hub; Explosion-proof; 1-1/4 to 3/4 in.

SKU # 78227458990 Manufacturer Series: RE
View more versions of this product
Trade Size Small: 3/4 in.
Trade Size Large: 1-1/4 in.
Material: Steel
Finish: Electrogalvanized with Chromate Treatment
Reducer Type: Explosion-Proof Reducer
Installation: Threaded/Flush