Menu Search
EATON CROUSE-HINDS SERIES #RE64-SA

Reducer, Conduit Hub; Explosion-proof; Aluminum; 2 to 1-1/4 in.

SKU # 78227474697 Manufacturer Series: RE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size Small: 1-1/4 in.
Trade Size Large: 2 in.
Reducer Type: Explosion-Proof Reducer
Installation: Threaded/Flush
Material: Aluminum, Copper-free
Finish: Natural