Menu Search

THOMAS & BETTS #RE52-TB

Bushing, Reducing; Explosion-Proof; Steel; NPT; 1-1/2 x 3/4 in.

SKU: 78621005884
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Downloads
Specifications
Reducer Type: Reducing Bushing, Explosion-Proof
Installation: Threaded/Flush
Material: Steel, Zinc Plated
Trade Size Large: 1-1/2 in.
Trade Size Small: 3/4 in.