Menu Search
COMMANDER #CITEK-300-306

Iberville Teck Cable Fitting, 3 in., 2.82 - 3.06 in. OD

SKU # 62253878506
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Teck Cable Fitting, Explosion-Proof
Trade Size: 3 in.
OD Min: 2.82 in.
OD Max: 3.06 in.
Material: Aluminum