Menu Search
EATON CROUSE-HINDS SERIES #EABX26

Condulet® Explosion-Proof Conduit Outlet, 3/4 in., 4 Hubs

SKU # 78227424870 Manufacturer Series: EAB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Outlet
Configuration: X
Hub Size: 3/4 in.
Number of Hubs: 4
Access: Side
Material: Feraloy Iron Alloy Body, Copper-free Aluminum Cover

Outlet; Conduit; Explosion-Proof; 3/4 in.; 4 Hubs; Side Access; Feraloy Iron Alloy Body, Copper-Free Aluminum Cover