Menu Search
Explosion-Proof Certified Couplings Explosion-Proof Reducing Coupling Feraloy Iron Alloy

EATON CROUSE-HINDS SERIES #REC108

Explosion-Proof Reducing Coupling Feraloy Iron Alloy

SKU #78227459370
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Reducer Type: Explosion-Proof Reducing Coupling
Material: Feraloy Iron Alloy
Large Hub: 4 in.
Small Hub: 3 in.

Explosion-Proof Certified Couplings: Reducer Type - Explosion-Proof Reducing Coupling; Material - Feraloy Iron Alloy; Large Hub - in - 4.00; Small Hub - in - 3.00