Menu Search
EATON CROUSE-HINDS SERIES #GUA062-SA

Conduletâ„¢ Explosion-Proof Outlet Box Cover Aluminum Sealing Cover

SKU # 78227412671 Manufacturer Series: GUA
Cover Type: Explosion-Proof Outlet Box
Installation: Externally Threaded
Cover Style: Sealing Cover
Cover Opening Size: 3 in.
Material: Aluminum

Additional Info: Thread Pitch: 12