Menu Search
EATON CROUSE-HINDS SERIES #GUA072-SA

Conduletâ„¢ Explosion-Proof Outlet Box Cover Aluminum Sealing Cover

SKU # 78227412672 Manufacturer Series: GUA
Cover Type: Explosion-Proof Outlet Box
Installation: Externally Threaded
Cover Style: Sealing Cover
Cover Opening Size: 3.63 in.
Material: Aluminum

Explosion-Proof Certified Covers: Cover Type - Explosion-Proof Outlet Box; Installation - Externally Threaded; Cover Style - Sealing Cover; Cover Opening Dia - in - 3.63"; Material - Aluminum; Additional Information - Application: GAU, GU, GUE and GUP bodies; Manufacturer Series - Condulet GUA

Additional Info: Application: GAU, GU, GUE and GUP bodies