The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
EATON CROUSE-HINDS SERIES #GUA06-GB

Condulet® Explosion-Proof Outlet Box Cover Aluminum Surface Cover

SKU # 78227419651 Manufacturer Series: GUA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Explosion-Proof Outlet Box
Installation: Externally Threaded
Cover Style: Surface Cover
Cover Opening Size: 3 in.
Material: Aluminum

Explosion-Proof Certified Covers: Cover Type - Explosion-Proof Outlet Box; Installation - Externally Threaded; Cover Style - Surface Cover; Cover Opening Dia - in - 3.00"; Material - Aluminum; Additional Information - Thread Pitch: 16; Manufacturer Series - Condulet GUA

Additional Info: Thread Pitch: 16