You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #GUA062-GB

Condulet® Explosion-Proof Outlet Box Cover Feraloy Iron Alloy Sealing Cover

SKU # 78227419652 Manufacturer Series: GUA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Explosion-Proof Outlet Box
Installation: Externally Threaded
Cover Style: Sealing Cover
Cover Opening Size: 3 in.
Material: Feraloy Iron Alloy

Additional Info: Thread Pitch: 16