Menu Search
EATON CROUSE-HINDS SERIES #GUA072

Condulet® Explosion-Proof Outlet Box Cover Feraloy Iron Alloy Sealing Cover

SKU # 78227445910 Manufacturer Series: GUA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Explosion-Proof Outlet Box
Installation: Externally Threaded
Cover Style: Sealing Cover
Cover Opening Size: 3.63 in.
Material: Feraloy Iron Alloy

Explosion-Proof Certified Covers: Cover Type - Explosion-Proof Outlet Box; Installation - Externally Threaded; Cover Style - Sealing Cover; Cover Opening Dia - in - 3.63"; Material - Feraloy Iron Alloy; Additional Information - Application: GAU, GU, GUE and GUP bodies; Manufacturer Series - Condulet GUA

Additional Info: Application: GAU, GU, GUE and GUP bodies