Explosion-Proof Drain or Breather 1/2 in inch Stainless Steel
SKU
#
78227425020
Manufacturer Series:
ECD
Specifications
Type:
Explosion-Proof Drain or Breather
Thread Size:
1/2 in.
Material:
Stainless Steel
Description
Explosion-Proof Certified Drains and Breathers: Type - Explosion-Proof Drain or Breather; Thread Size - in - 1/2 in; Material - Stainless Steel; Manufacturer Series - ECD