(0)

EATON CROUSE-HINDS SERIES #LBY35

Explosion-Proof Capped Elbow 1 in. Female-Female 90 degrees Degree

SKU: 78227452130
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Explosion-Proof Capped Elbow
Bend Degree: 90 degrees
Connection: Female-Female
Trade Size: 1 in.
Material: Feraloy Iron Alloy
Description
Explosion-Proof Certified Elbows: Type - Explosion-Proof Capped Elbow; Bend Degree - 90 degrees; Connection - Female-Female; Trade Size - 1 in.; Material - Feraloy Iron Alloy