Menu Search
EATON CROUSE-HINDS SERIES #EL196-SA

Explosion-Proof Short Elbow 1/2 in. Male-Female 90 degrees Degree

SKU # 78227410113 Manufacturer Series: Series EL
Type: Explosion-Proof Short Elbow
Bend Degree: 90 degrees
Connection: Male-Female
Trade Size: 1/2 in.
Material: Aluminum