Menu Search
EATON CROUSE-HINDS SERIES #EL29

Explosion-Proof Short Elbow 3/4 in. Female-Female 90 deg Degree

SKU # 78227430730
Type: Explosion-Proof Short Elbow
Bend Degree: 90 deg
Connection: Female-Female
Trade Size: 3/4 in.
Material: Feraloy Iron Alloy