Explosion-Proof Junction Box Feraloy Body, Aluminum Cover Raintight NEMA

SKU: 78227430060
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Enclosure Type: Explosion-Proof Junction Box
Material: Feraloy Body, Aluminum Cover
Finish: Galvanized, Aluminum Paint
NEMA: Raintight
Cover Type: Externally Threaded, Blank
Opening: Hubs, (6) 3/4 in.Side (2) 3/4 in.Back
Length: 5.75 in.
Width: 5.75 in.
Depth: 4.19 in.
Mounting: Flush, Concrete
Manufacturer Series: EGJ
Explosion-Proof Certified Enclosures-Junction Boxes: Enclosure Type - Explosion-Proof Junction Box; Material - Feraloy Body, Aluminum Cover; Finish - Galvanized, Aluminum Paint; NEMA - Raintight; Cover Type - Externally Threaded, Blank; Opening - Hubs, (6) 3/4"Side (2) 3/4"Back; Length - in - 5.75; Width - in - 5.75; Depth - in - 4.19; Mounting - Flush, Concrete; Additional Information - Dimensions represent outside measurements.; Manufacturer Series - EGJ
Additional Info: Dimensions represent outside measurements.