Menu Search
NVENT HOFFMAN #SX9GUB2A

Junction Box, 9.68 in. L x 8.74 in. W x 7.87 in. D, Screw

SKU # 78351029018 Manufacturer Series: SX9
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Hazardous Location Junction Box
Material: Low Copper Aluminum Alloy
Finish: RAL 7031 Blue Gray Electrostatic Polyester Painted
NEMA: NEMA 3, 4X, 7, 9
Cover Type: Screw
Length: 9.68 in.
Width: 8.74 in.
Depth: 7.87 in.
Mounting: Panel/Screw

SX9 series junction boxes are UL-listed. They have a screw cover and are used either as junction boxes with/without terminals or for installation of electrical equipment such as fuses, relays, disconnectors, remote control switches, transformers, ballast,