Menu Search
Explosion-Proof Certified Flexible Couplings Explosion-Proof Coupling, 1/2 in., 18 in. L

EATON CROUSE-HINDS SERIES #ECLK118

Explosion-Proof Coupling, 1/2 in., 18 in. L

SKU #78227425980
Manufacturer Series: ECLK
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Explosion-Proof, Flexible
Fittings Material: Forged Brass
Flexible Material: Electro Galvanized Steel
End Fittings: 1-Male Threaded, 1-Female Union
Trade Size: 1/2 in.
Length: 18 in.

Coupling; Explosion-Proof; 1/2 in. Trade; 18 in. Length Flexible; Forged Brass Fittings; Electro Galvanized Steel Flexible; 1-Male Threaded, 1-Female Union End Fittings