Menu Search
EATON CROUSE-HINDS SERIES #ECLK124

Explosion-Proof Coupling, 1/2 in., 24 in. L

SKU # 78227474457 Manufacturer Series: ECLK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof, Flexible
Fittings Material: Forged Brass
Flexible Material: Electro Galvanized Steel
End Fittings: 1-Male Threaded, 1-Female Union
Trade Size: 1/2 in.
Length: 24 in.

Coupling; Explosion-Proof; 1/2 in. Trade; 24 in. Length Flexible; Forged Brass Fittings; Electro Galvanized Steel Flexible; 1-Male Threaded, 1-Female Union End Fittings