Menu Search
EATON CROUSE-HINDS SERIES #ECLK136

Explosion-Proof Coupling, 1/2 in., 36 in. L

SKU # 78227474472 Manufacturer Series: ECLK
Type: Explosion-Proof, Flexible
Fittings Material: Forged Brass
Flexible Material: Electro Galvanized Steel
End Fittings: 1-Male Threaded, 1-Female Union
Trade Size: 1/2 in.
Length: 36 in.

Coupling; Explosion-Proof; 1/2 in. Trade; 36 in. Length Flexible; Forged Brass Fittings; Electro Galvanized Steel Flexible; 1-Male Threaded, 1-Female Union End Fittings