Menu Search
EATON CROUSE-HINDS SERIES #ECGJH112

Explosion-Proof, Flexible Coupling 2-Male Nipples Brass 0.50 inch

SKU # 78227425280 Manufacturer Series: ECGJH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof, Flexible
Fittings Material: Brass
Flexible Material: Bronze
End Fittings: 2-Male Nipples
Trade Size: 0.5 in.
Length: 12 in.