Menu Search
EATON CROUSE-HINDS SERIES #ECGJH26

Explosion-Proof, Flexible Coupling 2-Male Nipples Brass 0.75 inch

SKU # 78227425230 Manufacturer Series: ECGJH
Type: Explosion-Proof, Flexible
Fittings Material: Brass
Flexible Material: Bronze
End Fittings: 2-Male Nipples
Trade Size: 0.75 in.
Length: 6 in.