Menu Search
OUELLET ELECTRIC HEATING #OHX15034-T

Explosion Proof Unit Heater 51180 BTU Thermostat, Factory Installed

SKU # 62526298995 Manufacturer Series: OHX
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Explosion Proof Unit Heater
Voltage: 480V AC
Phase: 3
kW: 15
BTU: 51180
Control: Thermostat, Factory Installed
Bracket: Ceiling/Wall Hanger (not included)
Approval: Class I, Div I, Group C and D

Additional Info: Operating Temperature: -45 deg C to 40 deg C (ambient)